Skip Content

Tilt Truck,Heavy-Duty,1 cu. yd.,2100 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tilt Truck, Heavy-Duty, 1 cu. yd., 2100 lb.

Price $1,492.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1D652
  • Mfr. Model # FG131600BLA
  • UNSPSC # 24101510
  • Catalog Page # 1570
  • Shipping Weight 119.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTilt Truck
  • Hopper TypeHeavy-Duty
  • Volume Capacity1 cu. yd.
  • Load Capacity2100 lb.
  • Overall Length72-1/4"
  • Overall Height43-3/4"
  • Overall Width33-1/2"
  • Wheel Diameter12"
  • Wheel TypeVulcanized Rubber
  • Caster Dia.5"
  • Caster Type(2) Swivel
  • ColorBlack
  • Frame MaterialSteel
  • Hopper MaterialMedium Density Polyethylene
  • Optional LidMfr. No. 1317
  • IncludesSteel Side Rails
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • FG131600BLA,
  • 1316

Alternate Products

Alternate Search Terms


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Great longevity, solid cart. We've had three at our facility for 7 years working day and night and only now are they being replaced with like models. These carts require only minimal maintenance and can take serious amounts of use and abuse with only the slightest sign of wear. January 13, 2015
Rated 4 out of 5 by Convenient and easy to use. Performs well in handling materials. October 2, 2013
  • 2015-05-22T19:59:38.402-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1D652, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CherylP is loaded.
Additional information about CherylP could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:58:10.173-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1D652, prod, sort_default
1 of 1
  • 2015-05-22T19:58:10.175-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1D652, prod, sort_default
1 of 1