Skip Content

Food Srvc Thrmomtr,Food Sfty,0 to 220 F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Food Srvc Thrmomtr, Food Sfty, 0 to 220 F

Price $11.84 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3LNW6
  • Mfr. Model # FGTHP220DS
  • UNSPSC # 52151648
  • Catalog Page # N/A
  • Shipping Weight 0.005 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mechanical Food Service Thermometer
  • Application Food Safety
  • Temp. Range (F) 0 Degrees to 220 Degrees
  • Dial Size 1"
  • Stem Length 5"
  • Length 5"
  • Stem Material Grade 304 Stainless Steel
  • Case Material Stainless Steel
  • Lens Material Shatter Resistant Lens
  • Display Analog
  • Metal Detectable Yes
  • Features Dishwasher Safe, Pocket, Anti Roll
  • Includes Protective Sheath
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.