Skip Content

Attached Lid Container, 4.67 cu. ft. Volume Capacity, 34-1/2" Outside Length, 16-3/8" Outside Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Attached Lid Container, 4.67 cu. ft. Volume Capacity, 34-1/2" Outside Length, 16-3/8" Outside Width

Price $139.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YU14
  • Mfr. Model # FG11910138
  • UNSPSC # 24112404
  • Catalog Page # 1852
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial ActionPacker® storage container is a black and gray storage bin with lid. Tough enough to keep even delicate things safe, this weather-resistant storage bin is lightweight and stackable. Rugged frame with snap-closure handles.

View More

Technical Specs

  • Item Attached Lid Container
  • Outside Length 34-1/2"
  • Outside Width 16-3/8"
  • Outside Height 18-1/2"
  • Inside Length 32-1/2"
  • Inside Width 14"
  • Inside Height 16-1/2"
  • Volume Capacity 4.67 cu. ft.
  • Load Capacity 35 gal.
  • Material Polypropylene
  • Color Black/Red
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4.7 out of 5 by 67reviewers.
Rated 5 out of 5 by Great Product Two of mine burned in a garage fire. These are otherwise basically indestructible. I only wish they were available in big box stores & not just online. March 22, 2016
Rated 5 out of 5 by Great I've had 4 of these units for many years. I love them. I am asked all the time where did you buy those but I've not found anyone carrying them now. You need retailers. February 13, 2016
Rated 5 out of 5 by International Tough!! We have lived overseas for 15 years and have traveled back and forth to the states often. Our action packers always make the trip and after 15 years and millions of air miles, hundreds of drops and throws by baggage handlers and extream temperature changes, they are still going strong. January 22, 2016
Rated 5 out of 5 by Durability Owned 6 products of the same prior to this order. ActionPackers are tough and can withstand time. These containers are made of superior quality!! January 3, 2016
Rated 5 out of 5 by Durable and Lasting! One of the few totes that holds up to the elements and heavy use of our industry. Constantly exposed to all weather and not handled gently at all and it remains durable. Wish the interior was wider at the top. Product advertised as wide enough for what I needed, but the interior lip at the top makes the top narrower and I wasn't aware of this. Now I have to turn our hepa vac sideways then turn it upright once it's through the top. November 20, 2015
Rated 5 out of 5 by 8 gal Action packer storage bin. Sturdy , made well, good value, honest company to deal with. November 12, 2015
Rated 5 out of 5 by Long Lasting My wife gave me an Action Packer #1170 for my birthday about 10 or 15 years ago. I have always had it in the back of my pick-up. I use it to store ratchet straps and small ropes. This box has been exposed to the sun and rain every day for a very long time and has never failed until last week when one of the locking tabs, (where you put a pad lock, part of the lid) finally broke off. I intend to buy another one. This is the best plastic thing that I have ever owned. July 10, 2015
Rated 3 out of 5 by Lockable plastic tubs I wish this was made of strong plastic , the sides are flimsy and also the bottom. June 28, 2015
  • 2016-04-27 T23:05:57.114-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_67, tr_67
  • loc_en_US, sid_2YU14, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.