Skip Content

 
Stationary Recycling Container close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stationary Recycling Container


Technical Specs

  • ItemStationary Recycling Container 
  • Number of Openings
Recycling Material
Please Select
Capacity
Please Select
Color
Please Select
Top
Please Select
Shape
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • RUBBERMAID 
Select items to compareView Compare
30 Products
Compare /
Product #
Mfr.
Model #
Recycling Material
Capacity
Color
Top
Shape
Price
Qty
Please use Qty box to add item(s) to cart.
FG5M7801
15 gal.
Blue
Open
Rectangular

$147.20 / pkg. of 4

Enter location to check availability
15 gal., Blue Stationary Recycling Container Open Top
Catalog Page #  NA

Clearance Price $147.20 / pkg. of 4

Price $384.75 / pkg. of 4

Technical Specs

  • ItemStationary Recycling Container
  • Capacity15 gal.
  • ColorBlue
  • TopOpen
  • Number of Openings1
  • ShapeRectangular
FG5M8081
15 gal.
Gray/Green
Open
Rectangular

$73.60 / pkg. of 4

Enter location to check availability
15 gal., Gray/Green Stationary Recycling Container Open Top
Catalog Page #  NA

Clearance Price $73.60 / pkg. of 4

Price $384.75 / pkg. of 4

Technical Specs

  • ItemStationary Recycling Container
  • Capacity15 gal.
  • ColorGray/Green
  • TopOpen
  • Number of Openings1
  • ShapeRectangular
FG263294YEL
Aluminum
32 gal.
Yellow
Open
Round

$59.25 / each

Enter location to check availability
32 gal., Yellow Stationary Recycling Container Open Top
Catalog Page #  NA

Price $59.25 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialAluminum
  • Capacity32 gal.
  • ColorYellow
  • TopOpen
  • Number of Openings1
  • ShapeRound
FG396873BLUE
Bottles/Plastic
50 gal.
Blue
Dome
Rectangular

$1,024.00 / each

Enter location to check availability
50 gal., Blue Stationary Recycling Container Dome Top
Catalog Page #  NA

Price $1,024.00 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialBottles/Plastic
  • Capacity50 gal.
  • ColorBlue
  • TopDome
  • Number of Openings1
  • ShapeRectangular
FGS3SSGBKPL
Cans/Bottles
25 gal.
Silver Metallic
Circle
Round

$1,675.00 / each

Enter location to check availability
25 gal., Silver Metallic Stationary Recycling Container Circle Top
Catalog Page #  1873 

Price $1,675.00 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialCans/Bottles
  • Capacity25 gal.
  • ColorSilver Metallic
  • TopCircle
  • Number of Openings1
  • ShapeRound
FGDRR24CTBK
Cans/Bottles
26 gal.
Black
Circle
Round

$939.00 / each

Enter location to check availability
26 gal., Black Stationary Recycling Container Circle Top
Catalog Page #  1873 

Price $939.00 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialCans/Bottles
  • Capacity26 gal.
  • ColorBlack
  • TopCircle
  • Number of Openings1
  • ShapeRound
FGDRR24CSM
Cans/Bottles
26 gal.
Silver Metallic
Circle
Round

$1,019.00 / each

Enter location to check availability
26 gal., Silver Metallic Stationary Recycling Container Circle Top
Catalog Page #  1873 

Price $1,019.00 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialCans/Bottles
  • Capacity26 gal.
  • ColorSilver Metallic
  • TopCircle
  • Number of Openings1
  • ShapeRound
FGDRR24CSS
Cans/Bottles
26 gal.
Stainless Steel
Circle
Round

$1,411.00 / each

Enter location to check availability
26 gal., Stainless Steel Stationary Recycling Container Circle Top
Catalog Page #  1873 

Price $1,411.00 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialCans/Bottles
  • Capacity26 gal.
  • ColorStainless Steel
  • TopCircle
  • Number of Openings1
  • ShapeRound
FGNC30C2
Cans/Bottles
28.5 gal.
Brown
Circle
Square

$311.25 / each

Enter location to check availability
28.5 gal., Brown Stationary Recycling Container Circle Top
Catalog Page #  NA

Price $311.25 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialCans/Bottles
  • Capacity28.5 gal.
  • ColorBrown
  • TopCircle
  • Number of Openings1
  • ShapeSquare
FGDCR24CTBK
Cans/Bottles
29 gal.
Black
Circle
Square

$735.00 / each

Enter location to check availability
29 gal., Black Stationary Recycling Container Circle Top
Catalog Page #  1873 

Price $735.00 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialCans/Bottles
  • Capacity29 gal.
  • ColorBlack
  • TopCircle
  • Number of Openings1
  • ShapeSquare
FGDCR24CSM
Cans/Bottles
29 gal.
Silver Metallic
Circle
Square

$804.50 / each

Enter location to check availability
29 gal., Silver Metallic Stationary Recycling Container Circle Top
Catalog Page #  1873 

Price $804.50 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialCans/Bottles
  • Capacity29 gal.
  • ColorSilver Metallic
  • TopCircle
  • Number of Openings1
  • ShapeSquare
FGDCR24CSS
Cans/Bottles
29 gal.
Stainless Steel
Circle
Square

$1,114.00 / each

Enter location to check availability
29 gal., Stainless Steel Stationary Recycling Container Circle Top
Catalog Page #  1873 

Price $1,114.00 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialCans/Bottles
  • Capacity29 gal.
  • ColorStainless Steel
  • TopCircle
  • Number of Openings1
  • ShapeSquare
FGNC24P11L
Paper
22.5 gal.
Brown
Hinged
Square

$356.25 / each

Enter location to check availability
22.5 gal., Brown Stationary Recycling Container Hinged Top
Catalog Page #  NA

Price $356.25 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper
  • Capacity22.5 gal.
  • ColorBrown
  • TopHinged
  • Number of Openings1
  • ShapeSquare
FGS3SSPBKPL
Paper
25 gal.
Silver Metallic
Open
Round

$1,667.00 / each

Enter location to check availability
25 gal., Silver Metallic Stationary Recycling Container Open Top
Catalog Page #  1873 

Price $1,667.00 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper
  • Capacity25 gal.
  • ColorSilver Metallic
  • TopOpen
  • Number of Openings1
  • ShapeRound
FGNC30P11L
Paper
28.5 gal.
Brown
Hinged
Square

$373.75 / each

Enter location to check availability
28.5 gal., Brown Stationary Recycling Container Hinged Top
Catalog Page #  NA

Price $373.75 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper
  • Capacity28.5 gal.
  • ColorBrown
  • TopHinged
  • Number of Openings1
  • ShapeSquare
FGDCR24PTBK
Paper
29 gal.
Black
Open
Square

$735.00 / each

Enter location to check availability
29 gal., Black Stationary Recycling Container Open Top
Catalog Page #  1873 

Price $735.00 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper
  • Capacity29 gal.
  • ColorBlack
  • TopOpen
  • Number of Openings1
  • ShapeSquare
FGDCR24PSM
Paper
29 gal.
Silver Metallic
Open
Square

$804.50 / each

Enter location to check availability
29 gal., Silver Metallic Stationary Recycling Container Open Top
Catalog Page #  1873 

Price $804.50 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper
  • Capacity29 gal.
  • ColorSilver Metallic
  • TopOpen
  • Number of Openings1
  • ShapeSquare
FGDCR24PSS
Paper
29 gal.
Stainless Steel
Open
Square

$1,114.00 / each

Enter location to check availability
29 gal., Stainless Steel Stationary Recycling Container Open Top
Catalog Page #  1873 

Price $1,114.00 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper
  • Capacity29 gal.
  • ColorStainless Steel
  • TopOpen
  • Number of Openings1
  • ShapeSquare
FGNC36P11L
Paper
34.5 gal.
Brown
Hinged
Square

$400.25 / each

Enter location to check availability
34.5 gal., Brown Stationary Recycling Container Hinged Top
Catalog Page #  NA

Price $400.25 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper
  • Capacity34.5 gal.
  • ColorBrown
  • TopHinged
  • Number of Openings1
  • ShapeSquare
FG354173BLUE
Paper/Cans/Bottles/Plastic
15.87 gal.
Blue
Open
Rectangular

$82.50 / each

Enter location to check availability
15.87 gal., Blue Stationary Recycling Container Open Top
Catalog Page #  NA

Price $82.50 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper/Cans/Bottles/Plastic
  • Capacity15.87 gal.
  • ColorBlue
  • TopOpen
  • Number of Openings1
  • ShapeRectangular
FG262073BLUE
Paper/Cans/Bottles/Plastic
20 gal.
Blue
Open
Round

$34.00 / each

Enter location to check availability
20 gal., Blue Stationary Recycling Container Open Top
Catalog Page #  NA

Clearance Price $34.00 / each

Price $35.95 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper/Cans/Bottles/Plastic
  • Capacity20 gal.
  • ColorBlue
  • TopOpen
  • Number of Openings1
  • ShapeRound
FG352073BLUE
Paper/Cans/Bottles/Plastic
21 gal.
Blue
Open
Half Round

$108.35 / each

Enter location to check availability
21 gal., Blue Stationary Recycling Container Open Top
Catalog Page #  NA

Price $108.35 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper/Cans/Bottles/Plastic
  • Capacity21 gal.
  • ColorBlue
  • TopOpen
  • Number of Openings1
  • ShapeHalf Round
FG356973BLUE
Paper/Cans/Bottles/Plastic
23 gal.
Blue
Open
Rectangular

$88.25 / each

Enter location to check availability
23 gal., Blue Stationary Recycling Container Open Top
Catalog Page #  NA

Price $88.25 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper/Cans/Bottles/Plastic
  • Capacity23 gal.
  • ColorBlue
  • TopOpen
  • Number of Openings1
  • ShapeRectangular
FG354075BLUE
Paper/Cans/Bottles/Plastic
23 gal.
Blue
Open
Rectangular

$82.55 / each

Enter location to check availability
23 gal., Blue Stationary Recycling Container Open Top
Catalog Page #  NA

Price $82.55 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper/Cans/Bottles/Plastic
  • Capacity23 gal.
  • ColorBlue
  • TopOpen
  • Number of Openings1
  • ShapeRectangular
FG356907GRN
Paper/Cans/Bottles/Plastic
23 gal.
Green
Open
Rectangular

$105.80 / each

Enter location to check availability
23 gal., Green Stationary Recycling Container Open Top
Catalog Page #  NA

Price $105.80 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper/Cans/Bottles/Plastic
  • Capacity23 gal.
  • ColorGreen
  • TopOpen
  • Number of Openings1
  • ShapeRectangular
FG395873BLUE
Paper/Cans/Bottles/Plastic
35 gal.
Blue
Open
Square

$129.60 / each

Enter location to check availability
35 gal., Blue Stationary Recycling Container Open Top
Catalog Page #  NA

Price $129.60 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper/Cans/Bottles/Plastic
  • Capacity35 gal.
  • ColorBlue
  • TopOpen
  • Number of Openings1
  • ShapeSquare
FG353673BLUE
Paper/Cans/Bottles/Plastic
40 gal.
Blue
Open
Square

$90.60 / each

Enter location to check availability
40 gal., Blue Stationary Recycling Container Open Top
Catalog Page #  NA

Price $90.60 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper/Cans/Bottles/Plastic
  • Capacity40 gal.
  • ColorBlue
  • TopOpen
  • Number of Openings1
  • ShapeSquare
FG264373BLUE
Paper/Cans/Bottles/Plastic
44 gal.
Blue
Open
Round

$81.45 / each

Enter location to check availability
44 gal., Blue Stationary Recycling Container Open Top
Catalog Page #  NA

Clearance Price $81.45 / each

Price $90.50 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper/Cans/Bottles/Plastic
  • Capacity44 gal.
  • ColorBlue
  • TopOpen
  • Number of Openings1
  • ShapeRound
FG395973BLUE
Paper/Cans/Bottles/Plastic
50 gal.
Blue
Open
Square

$170.50 / each

Enter location to check availability
50 gal., Blue Stationary Recycling Container Open Top
Catalog Page #  NA

Price $170.50 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper/Cans/Bottles/Plastic
  • Capacity50 gal.
  • ColorBlue
  • TopOpen
  • Number of Openings1
  • ShapeSquare
FG256B73BLUE
Paper/Cans/Bottles/Plastic
56 gal.
Blue
Open
Rectangular

$255.50 / each

Enter location to check availability
56 gal., Blue Stationary Recycling Container Open Top
Catalog Page #  NA

Price $255.50 / each

Technical Specs

  • ItemStationary Recycling Container
  • Recycling MaterialPaper/Cans/Bottles/Plastic
  • Capacity56 gal.
  • ColorBlue
  • TopOpen
  • Number of Openings1
  • ShapeRectangular
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More