Skip Content

 
Space Saving Container Lid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Space Saving Container Lid

Technical Specs

  • Color White 
  • Material Polyethylene 
Overall Length (In.)
Please Select
Overall Width (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • RUBBERMAID 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Length (In.)
Overall Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
FG652300WHT
11-5/8
10-1/2

$6.91 / each

Enter location to check availability
Catalog Page #  1546 

Price $6.91 / each

Technical Specs

  • Overall Length (In.) 11-5/8
  • Overall Width (In.) 10-1/2
  • Color White
  • Material Polyethylene
FG650900WHT
8-3/4
8-3/8

$4.89 / each

Enter location to check availability
Catalog Page #  1546 

Price $4.89 / each

Technical Specs

  • Overall Length (In.) 8-3/4
  • Overall Width (In.) 8-3/8
  • Color White
  • Material Polyethylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More