Skip Content

Soap Dispenser,1100mL,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Soap Dispenser, 1100mL, Black

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 15A696
  • Mfr. Model # FG751058
  • UNSPSC # 47131704
  • Catalog Page # N/A
  • Shipping Weight 6.2 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Touch-free system helps reduce the spread of germs and encourages use. Controlled dispensing also helps eliminate overuse and waste.

View More

Technical Specs

  • Item Soap Dispenser
  • Soap/Lotion Type Foam
  • Operation Mode Touch Free
  • Refill Size 1100mL
  • Material Plastic
  • For Use With Autofoam Soap Refill
  • Color Black with Chrome Insert
  • Standards ADA Compliant
  • Features Economical Starter Kit includes 1 dispenser, 1 Enriched Foam(TM) Lotion Soap with Moisturizers refill, and 4 "C" alkaline batteries. Pair with the Auto Foam Station for a complete system. Auto Foam sets the standard for quality and reliability in wall-mounted soap and sanitizer dispensing. Luxurious foam delights your customers, in an attractive touch-free dispenser that delivers superior cost savings, Preferred environmental choice - boxless refills, biodegradable and Green Seal(TM)* soaps - up to 80% packaging waste reduction1, Touch-free delivery eliminates cross-contamination to help reduce the spread of germs and encourages use, Reliable, controlled dispensing of concentrated soaps eliminates costly overuse and waste, High yield of hand washes - up to 2,750 hand washes per refill, Industry-leading battery life of 3 years or 120,000 hand washes, Refill level and battery life indicators, Disposable, hygienic refill keeps soap fresh and germ free, Low waste - refill evacuates fully, Contemporary "clean look" dispenser available in a variety of color combinations to enhance the image of any washroom décor, Preferred environmental choice - boxless refills, biodegradable and Green Seal(TM)* soaps - up to 80% packaging waste reduction1, Helps earn LEED credits
  • Includes (1) FG750411 Auto Foam dispenser, (1) FG750112 Enriched Foam Hand Soap with Moisturizers, (4) C Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.