Skip Content

Hand Sanitizer Dispenser,400mL,Blck,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Sanitizer Dispenser, 400mL, Blck, PK12

Clearance Price $52.92 / pkg. of 12

Price $318.00 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14W303
  • Mfr. Model # FG450033
  • UNSPSC # 47131704
  • Catalog Page # N/A
  • Shipping Weight 11.1 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Sanitizer Dispenser
  • Soap/Lotion Type Liquid
  • Operation Mode Manual
  • Refill Size 400mL
  • Material Plastic
  • For Use With Spray Soap Refills
  • Finish Black
  • Color Black
  • Height 8-1/4"
  • Width 3-3/4"
  • Depth 4-1/4"
  • Features Economical skin care system, Delivers up to 2,000 hand washes per 400 mL refill, Revolutionary spray delivers thorough coverage of highly concentrated soap, Soap lathers well and contains skin conditioning ingredients, New pump with every refill eliminates mess, clogs, and leaks, Disposable, sealed refills keep soap fresh and free from contamination,0.2 mL does size, Compact footprint
  • Includes Dispenser, Key
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.