Skip Content

 
Sheet and Panel Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sheet and Panel Truck


Technical Specs

  • ItemSheet and Panel Truck 
  • Load Capacity2000 lb. 
  • Caster Wheel Type(2) Swivel, (2) Rigid 
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Width
Overall Height
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FG446700BLA
36"
24"
38"

$829.00 / each

Sheet and Panel Truck,36 In. L,24 In. W
Catalog Page #  1599 

Price $829.00 / each

Technical Specs

  • ItemSheet and Panel Truck
  • Load Capacity2000 lb.
  • Overall Length36"
  • Overall Width24"
  • Overall Height38"
  • Caster Wheel Type(2) Swivel, (2) Rigid
FG446800BLA
48"
24"
40"

$920.50 / each

Sheet and Panel Truck,48 In. L,24 In. W
Catalog Page #  1599 

Price $920.50 / each

Technical Specs

  • ItemSheet and Panel Truck
  • Load Capacity2000 lb.
  • Overall Length48"
  • Overall Width24"
  • Overall Height40"
  • Caster Wheel Type(2) Swivel, (2) Rigid
FG446900BLA
60"
30"
40"

$1,033.00 / each

Sheet and Panel Truck,60 In. L,30 In. W
Catalog Page #  1599 

Price $1,033.00 / each

Technical Specs

  • ItemSheet and Panel Truck
  • Load Capacity2000 lb.
  • Overall Length60"
  • Overall Width30"
  • Overall Height40"
  • Caster Wheel Type(2) Swivel, (2) Rigid