Skip Content

Semi Live Skid Jack Handle,50 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Semi Live Skid Jack Handle, 50 In. L

Price $325.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AAV7
  • Mfr. Model # FG449200RED
  • UNSPSC # 24112505
  • Catalog Page # 1598
  • Shipping Weight 19.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSemi Live Skid Jack Handle
  • For Use With4AAV8
  • Load Capacity2000 lb.
  • MaterialSteel
  • FinishPowder Coat
  • Overall Height10-1/2"
  • Overall Length50"
  • Overall Width11-3/4"
  • ColorRed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Structural Foam Semilive Skid
• Shipped unassembled 8"-dia. rubber wheels Tow plate engages/disengages jack handle
Tight turning radius allows easy maneuverability. Textured deck surface and molded-in, tie-down slots. Powder-coated steel ergonomic handle.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.