Skip Content

 
Self-Dumping Hopper Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Self-Dumping Hopper Truck

RUBBERMAID


Technical Specs

  • ItemSelf-Dumping Hopper Truck 
  • Hopper TypeForkliftable 
  • Wheel Diameter6" 
  • ColorBlack 
Volume Capacity
Please Select
Load Capacity
Please Select
Overall Length
Please Select
Overall Height
Please Select
Overall Width
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Volume Capacity
Load Capacity
Overall Length
Overall Height
Overall Width
Availability
Price
Qty
FG105943BLA
1 cu. yd.
1000 lb.
71-1/2"
52-1/2"
31-1/4"

$2,789.00 / each

Self-Dumping Hopper,1 cu. yd.,1000 lb.
Catalog Page #  1569 

Price: $2,789.00 / each

Technical Specs

  • ItemSelf-Dumping Hopper Truck
  • Hopper TypeForkliftable
  • Volume Capacity1 cu. yd.
  • Load Capacity1000 lb.
  • Overall Length71-1/2"
  • Overall Height52-1/2"
  • Overall Width31-1/4"
  • Wheel Diameter6"
  • ColorBlack
FG106443BLA
1-1/2 cu. yd.
1000 lb.
83-5/8"
56-1/4"
42-7/8"

$3,798.00 / each

Self-Dumping Hopper,1-1/2 cu. yd,1000 lb
Catalog Page #  1569 

Price: $3,798.00 / each

Technical Specs

  • ItemSelf-Dumping Hopper Truck
  • Hopper TypeForkliftable
  • Volume Capacity1-1/2 cu. yd.
  • Load Capacity1000 lb.
  • Overall Length83-5/8"
  • Overall Height56-1/4"
  • Overall Width42-7/8"
  • Wheel Diameter6"
  • ColorBlack
FG105443BLA
1/2 cu. yd.
750 lb.
55"
47-5/8"
26-1/4"

$2,558.00 / each

Self-Dumping Hopper,1/2 cu. yd.,750 lb.
Catalog Page #  1569 

Price: $2,558.00 / each

Technical Specs

  • ItemSelf-Dumping Hopper Truck
  • Hopper TypeForkliftable
  • Volume Capacity1/2 cu. yd.
  • Load Capacity750 lb.
  • Overall Length55"
  • Overall Height47-5/8"
  • Overall Width26-1/4"
  • Wheel Diameter6"
  • ColorBlack
FG106943BLA
2 cu. yd.
1000 lb.
83-7/8"
57-5/8"
46"

$4,379.00 / each

Self-Dumping Hopper,2 cu. yd.,1000 lb.
Catalog Page #  1569 

Price: $4,379.00 / each

Technical Specs

  • ItemSelf-Dumping Hopper Truck
  • Hopper TypeForkliftable
  • Volume Capacity2 cu. yd.
  • Load Capacity1000 lb.
  • Overall Length83-7/8"
  • Overall Height57-5/8"
  • Overall Width46"
  • Wheel Diameter6"
  • ColorBlack
FG107443BLA
2-1/2 cu. yd.
1000 lb.
83-1/2"
56-5/8"
55"

$4,670.00 / each

Self-Dumping Hopper,2-1/2 cu. yd,1000 lb
Catalog Page #  1569 

Price: $4,670.00 / each

Technical Specs

  • ItemSelf-Dumping Hopper Truck
  • Hopper TypeForkliftable
  • Volume Capacity2-1/2 cu. yd.
  • Load Capacity1000 lb.
  • Overall Length83-1/2"
  • Overall Height56-5/8"
  • Overall Width55"
  • Wheel Diameter6"
  • ColorBlack