Skip Content

Ash Tray,Black,Rugged Steel,17 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ash Tray, Black, Rugged Steel, 17 In.

Price $1,346.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GWH8
  • Mfr. Model # FGMT12GLBK
  • UNSPSC # 47121703
  • Catalog Page # N/A
  • Catalog Group # D0225
  • Shipping Weight 65.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAsh Tray
  • ColorBlack
  • Base Dia.17"
  • Height25-3/4"
  • MaterialRugged Steel
  • FinishHot Dipped Galvanized/Uni-Koat(TM) Powder Coated
  • Number of Openings1
  • StandardsADA Compliant, UV
  • Includes1-1/2" x 1/4" Welded Steel Slates, (4) Adjustable Leg Levelers
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.