Skip Content

 
Round Storage Container close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Round Storage Container


Capacity (Qt.)
Please Select
Overall Length (In.)
Please Select
Overall Width (In.)
Please Select
Color
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • RUBBERMAID 
Select items to compare View Compare
16 Products
Compare /
Product #
Mfr.
Model #
Capacity (Qt.)
Overall Length (In.)
Overall Width (In.)
Color
Material
Price
Qty
Please use Qty box to add item(s) to cart.
FG572624CLR
12
13-1/8
13-1/8
Semi-Clear
Polypropylene

$14.28 / each

Enter location to check availability
Catalog Page #  1546 

Price $14.28 / each

Technical Specs

  • Capacity (Qt.) 12
  • Overall Length (In.) 13-1/8
  • Overall Width (In.) 13-1/8
  • Color Semi-Clear
  • Material Polypropylene
FG572600WHT
12
13-1/8
13-1/8
White
Polyethylene

$33.55 / pkg. of 6

Enter location to check availability
Catalog Page #  1546 

Price $33.55 / pkg. of 6

Technical Specs

  • Capacity (Qt.) 12
  • Overall Length (In.) 13-1/8
  • Overall Width (In.) 13-1/8
  • Color White
  • Material Polyethylene
FG572700WHT
18
13-1/8
13-1/8
White
Polyethylene

$16.97 / each

Enter location to check availability
Catalog Page #  1546 

Price $16.97 / each

Technical Specs

  • Capacity (Qt.) 18
  • Overall Length (In.) 13-1/8
  • Overall Width (In.) 13-1/8
  • Color White
  • Material Polyethylene
FG572724CLR
18
13-1/8
4-7/8
Semi-Clear
Polypropylene

$16.97 / each

Enter location to check availability
Catalog Page #  1546 

Price $16.97 / each

Technical Specs

  • Capacity (Qt.) 18
  • Overall Length (In.) 13-1/8
  • Overall Width (In.) 4-7/8
  • Color Semi-Clear
  • Material Polypropylene
FG572924CLR
18
13-1/8
4-7/8
Semi-Clear
Polypropylene

$28.10 / each

Enter location to check availability
Catalog Page #  1546 

Price $28.10 / each

Technical Specs

  • Capacity (Qt.) 18
  • Overall Length (In.) 13-1/8
  • Overall Width (In.) 4-7/8
  • Color Semi-Clear
  • Material Polypropylene
FG572024CLR
2
8-1/2
8-1/2
Semi-Clear
Polypropylene

$4.00 / each

Enter location to check availability
Catalog Page #  1546 

Price $4.00 / each

Technical Specs

  • Capacity (Qt.) 2
  • Overall Length (In.) 8-1/2
  • Overall Width (In.) 8-1/2
  • Color Semi-Clear
  • Material Polypropylene
FG572000WHT
2
8-1/2
8-1/2
White
Polyethylene

$3.66 / each

Enter location to check availability
Catalog Page #  1546 

Price $3.66 / each

Technical Specs

  • Capacity (Qt.) 2
  • Overall Length (In.) 8-1/2
  • Overall Width (In.) 8-1/2
  • Color White
  • Material Polyethylene
FG572824CLR
22
13-1/8
13-1/8
Semi-Clear
Polypropylene

$19.41 / each

Enter location to check availability
Catalog Page #  1546 

Price $19.41 / each

Technical Specs

  • Capacity (Qt.) 22
  • Overall Length (In.) 13-1/8
  • Overall Width (In.) 13-1/8
  • Color Semi-Clear
  • Material Polypropylene
FG572800WHT
22
13-1/8
13-1/8
White
Polyethylene

$20.91 / each

Enter location to check availability
Catalog Page #  1546 

Price $20.91 / each

Technical Specs

  • Capacity (Qt.) 22
  • Overall Length (In.) 13-1/8
  • Overall Width (In.) 13-1/8
  • Color White
  • Material Polyethylene
FG572900WHT
22
13-1/8
6-1/4
White
Polyethylene

$26.30 / each

Enter location to check availability
Catalog Page #  1546 

Price $26.30 / each

Technical Specs

  • Capacity (Qt.) 22
  • Overall Length (In.) 13-1/8
  • Overall Width (In.) 6-1/4
  • Color White
  • Material Polyethylene
FG572124CLR
4
8-1/2
8-1/2
Semi-Clear
Polypropylene

$5.42 / each

Enter location to check availability
Catalog Page #  1546 

Price $5.42 / each

Technical Specs

  • Capacity (Qt.) 4
  • Overall Length (In.) 8-1/2
  • Overall Width (In.) 8-1/2
  • Color Semi-Clear
  • Material Polypropylene
FG572100WHT
4
8-1/2
8-1/2
White
Polyethylene

$6.02 / each

Enter location to check availability
Catalog Page #  1546 

Price $6.02 / each

Technical Specs

  • Capacity (Qt.) 4
  • Overall Length (In.) 8-1/2
  • Overall Width (In.) 8-1/2
  • Color White
  • Material Polyethylene
FG572324CLR
6
10
10
Semi-Clear
Polypropylene

$6.58 / each

Enter location to check availability
Catalog Page #  1546 

Price $6.58 / each

Technical Specs

  • Capacity (Qt.) 6
  • Overall Length (In.) 10
  • Overall Width (In.) 10
  • Color Semi-Clear
  • Material Polypropylene
FG572300WHT
6
10
10
White
Polyethylene

$6.27 / each

Enter location to check availability
Catalog Page #  1546 

Price $6.27 / each

Technical Specs

  • Capacity (Qt.) 6
  • Overall Length (In.) 10
  • Overall Width (In.) 10
  • Color White
  • Material Polyethylene
FG572424CLR
8
10
10
Semi-Clear
Polypropylene

$8.85 / each

Enter location to check availability
Catalog Page #  1546 

Price $8.85 / each

Technical Specs

  • Capacity (Qt.) 8
  • Overall Length (In.) 10
  • Overall Width (In.) 10
  • Color Semi-Clear
  • Material Polypropylene
FG572400WHT
8
10
10
White
Polyethylene

$7.44 / each

Enter location to check availability
Catalog Page #  1546 

Price $7.44 / each

Technical Specs

  • Capacity (Qt.) 8
  • Overall Length (In.) 10
  • Overall Width (In.) 10
  • Color White
  • Material Polyethylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More