Skip Content

Rigid Liner,22 gal,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rigid Liner, 22 gal, Gray

Price $75.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5M813
  • Mfr. Model # FG355200GRAY
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Shipping Weight 6.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rigid Liner
  • Capacity 22 gal.
  • Gauge 125 mil
  • Length 30"
  • Width 15-1/4"
  • Color Gray
  • Material Linear Low Density Polyethylene
  • Characteristics Injection Molding Process
  • Drum Dia. 14-/12"
  • For Use With Mfr. No. 8170-88, 8180-88, 8182-88 Containers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Prolong the life of your Rubbermaid Commercial indoor trash can with a rigid liner. This garbage can liner is a round, injection-molded, LLDPE liner. Use with No. 3VPJ4 Marshall Classic trash can, and Nos. 3U942, 3U943, or 15F824 ash/trash cans, to help contain liquids (trash cans sold separately). LLDPE (linear low-density polyethylene) has greater resistance to dents, cracks, punctures, and ultraviolet (UV) rays than LDPE (low-density polyethylene).

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.