Skip Content

 
Retrofit Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Retrofit Kit

Technical Specs

  • Item Flush Valve Retrofit Kit 
  • Converts Manual to Automatic 
Fixture Type
Please Select
Power Source
Please Select
Mounting Position
Please Select
Height
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • RUBBERMAID 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Fixture Type
Power Source
Mounting Position
Height
Length
Price
Qty
Please use Qty box to add item(s) to cart.
FG750831
Tank Toilet
(4)D and (4)AA Batteries
Motor in Tank and Sensor on Wall
4-1/2"
3-3/8"

$222.00 / each

Enter location to check availability
Catalog Page #  NA

Price $222.00 / each

Technical Specs

  • Item Flush Valve Retrofit Kit
  • Fixture Type Tank Toilet
  • Converts Manual to Automatic
  • Power Source (4)D and (4)AA Batteries
  • Mounting Position Motor in Tank and Sensor on Wall
  • Height 4-1/2"
  • Length 3-3/8"
FG401186A
Toilet/Urinal
(4)C Batteries
Side
2-4/5"
4-3/4"

$397.50 / each

Enter location to check availability
Catalog Page #  3425 

Price $397.50 / each

Technical Specs

  • Item Flush Valve Retrofit Kit
  • Fixture Type Toilet/Urinal
  • Converts Manual to Automatic
  • Power Source (4)C Batteries
  • Mounting Position Side
  • Height 2-4/5"
  • Length 4-3/4"
FG401805A
Toilet/Urinal
(4)C Batteries
Side, Over Handle
2-13/16"
4-3/4"

$338.75 / each

Enter location to check availability
Catalog Page #  3425 

Price $338.75 / each

Technical Specs

  • Item Flush Valve Retrofit Kit
  • Fixture Type Toilet/Urinal
  • Converts Manual to Automatic
  • Power Source (4)C Batteries
  • Mounting Position Side, Over Handle
  • Height 2-13/16"
  • Length 4-3/4"
FG401804A
Toilet/Urinal
(4)C Batteries
Side, Over Handle
3-5/8"
5-5/16"

$339.50 / each

Enter location to check availability
Catalog Page #  3425 

Price $339.50 / each

Technical Specs

  • Item Flush Valve Retrofit Kit
  • Fixture Type Toilet/Urinal
  • Converts Manual to Automatic
  • Power Source (4)C Batteries
  • Mounting Position Side, Over Handle
  • Height 3-5/8"
  • Length 5-5/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More