Skip Content

Microfiber Replacement Duster Sleeve, Length 22-7/10", Width 3-1/4", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Microfiber Replacement Duster Sleeve, Length 22-7/10", Width 3-1/4", 1 EA

Price $26.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1PE54
  • Mfr. Model # FGQ85100GR00
  • UNSPSC # 47131617
  • Catalog Page # 1850
  • Shipping Weight 0.34 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Replacement Duster Sleeve
  • Material Microfiber
  • Color Green
  • Launderable Yes
  • Length 22-7/10"
  • Width 3-1/4"
  • Opening Type Slot
  • End Type Pad
  • For Use With Mfr. No. Q850 Overhead Duster Wand
  • Green Environmental Attribute Product Contributes to Reducing Water Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


The Rubbermaid Commercial HYGEN™ microfiber duster replacement sleeve is for use with the Rubbermaid flexible dusting wand (No. 5MY95, sold separately). This microfiber duster sleeve is made of a high-pile split microfiber that provides more dusting coverage than low-pile microfiber. Great for dry dusting of fine dust and dirt. Duster will withstand more than 500 launderings (200 with bleach).

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.