Skip Content

46 gal. Dark Green Recycling Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

46 gal. Dark Green Recycling Station

Price $651.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 8RGK8
  • Mfr. Model # 1792340
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Catalog Group # E7778
  • Shipping Weight 39.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Recycling Station
  • Recycling Material Paper/Trash
  • Capacity 46 gal.
  • Color Dark Green
  • Length 26"
  • Width 24"
  • Height 35-1/2"
  • Material Plastic
  • Shape Rectangular
  • Number of Openings 2
  • Symbol Recycle
  • Includes Lid, Label Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial Glutton® recycling station is capable of separating up to 2 waste stream. Multiple restrictive opening shapes and labels make it easy to customize these recycling bins. Includes recycling bins, labels, symbols, and 1 lid frame with square, slot, and circle openings.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.