Skip Content

92 gal. Beige Recycling Station, Open Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

92 gal. Beige Recycling Station, Open Top

Price $1,131.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2FTJ1
  • Mfr. Model # 1792374
  • UNSPSC # 47121702
  • Catalog Page # 1873
  • Catalog Group # F8415
  • Shipping Weight 77.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Recycling Station
  • Recycling Material Paper/Cans/Bottles/Plastic
  • Capacity 92 gal.
  • Color Beige
  • Length 53"
  • Width 24"
  • Height 35-1/2"
  • Material Plastic
  • Shape Rectangular
  • Top Open
  • Number of Openings 4
  • Symbol Recycle
  • Standards 256R-06
  • Includes (2) Gullton 56 gal. Containers, (4) Slim Jim 23 gal. Containers, Hinged Lid Frame, Label Pack (Symbol and Word Labels In English/French/Spanish)
  • Green Environmental Attribute Product Facilitates Recycling Programs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


The Rubbermaid Commercial Glutton® recycling station is a centralized recycle bins station. The 92-gal. bin allows for sorting 2 separate materials. Multiple restrictive opening shapes and labels provide flexible configurations for waste sorting. Hinged lid allows easy access during emptying. Includes 2 recycling bins, labels, symbols, and 2 lid frames with square, slot, and circle openings.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.