Skip Content

44 gal. Silver Metallic Recycling Station, Open Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

44 gal. Silver Metallic Recycling Station, Open Top

Price $4,287.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 15A637
  • Mfr. Model # 3486007
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Shipping Weight 126.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Recycling Station
  • Recycling Material Paper/Cans/Trash/Bottles
  • Capacity 44 gal.
  • Color Silver Metallic
  • Length 40-1/4"
  • Width 18"
  • Height 38-1/8"
  • Material Metal
  • Shape Rectangular
  • Top Open
  • Number of Openings 3
  • Symbol Recycle
  • Includes Plastic Liner, Lock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial recycling station is designed for upscale commercial and retail locations. Constructed from galvanized steel, these commercial recycling bins are durable and easy to clean. There are 3 restrictive openings for each waste stream (paper, trash, cans and bottles) for improved recycling. Lockable cabinets feature piano hinges and rounded handles. Smooth surfaces for easy cleaning. The Rubbermaid recycling bins include one 21-gal. container and two 11-1/2-gal. containers. Factory-installed lid locks are included.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.