Skip Content

23 gal. Charcoal Recycling Station, Open Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

23 gal. Charcoal Recycling Station, Open Top

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5RUM4
  • Mfr. Model # FGFGR3418TCPLCH
  • UNSPSC # 47121704
  • Catalog Page # 1677
  • Catalog Group # D8057
  • Shipping Weight 63.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial recycling station is a 2-stream commercial recycling bin designed for lobbies, office buildings, and shopping areas. Separate containers for user-specific recycling helps encourage recycling. Heavy-duty fiberglass construction with 2 rigid plastic inner liners. Top lifts off for easy emptying. No assembly required. ADA compliant.

View More

Technical Specs

  • Item Recycling Station
  • Recycling Material Cans/Trash
  • Capacity 23 gal.
  • Color Charcoal
  • Length 18"
  • Width 34"
  • Height 31"
  • Material Fiberglass
  • Shape Rectangular
  • Top Open
  • Number of Openings 2
  • Symbol Recycle
  • Includes (2) Plastic Liners, Cans, Trash Decals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.