Skip Content

20 gal. Blue Stationary Recycling Container, Open Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

20 gal. Blue Stationary Recycling Container, Open Top

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5M756
  • Mfr. Model # FG262073BLUE
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Shipping Weight 5.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial BRUTE® recycling container is an easy way to store and contain recycled materials. This recycling bin serves as a convenient central collection site for multiple work stations. Recommended for indoor and outdoor use, it's perfect for large crowds and high-traffic areas. Designed to withstand extreme weather and handling.

View More

Technical Specs

  • Item Stationary Recycling Container
  • Recycling Material Paper/Cans/Bottles/Plastic
  • Capacity 20 gal.
  • Color Blue
  • Width 19-1/5" dia.
  • Height 22-7/8"
  • Material Polyethylene
  • Shape Round
  • Top Open
  • Number of Openings 1
  • Symbol Recycle
  • Standards UV, PCR
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.