Skip Content

Slim Jim 23 gal. Container Dolly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Slim Jim 23 gal. Container Dolly

Price $128.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3XH25
  • Mfr. Model # FG355188BLA
  • UNSPSC # 24101503
  • Catalog Page # 1872
  • Shipping Weight 8.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Container Dolly
  • Load Capacity 200 lb.
  • Max. No. of Containers 1
  • Fits Container Size 23 gal.
  • Length 23-7/16"
  • Width 15"
  • Height 10-13/16"
  • Shape Rectangular
  • Color Black
  • For Use With Mfr. No. FG354000, FG354100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial Slim Jim® trash container dolly quickly and easily transports waste containers all throughout your facility. Narrow size easily maneuvers through tight spaces. Saves time and reduces worker strain from heavy loads. Use by itself as a dolly, or link to another trolley (sold separately). Fits 16- and 23-gal. Slim Jim open-top trash or recycling cans (sold separately).

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • FG355188BLA

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.