Skip Content

 
Push Broom close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Push Broom

RUBBERMAID


Technical Specs

  • ItemPush Broom 
Bristle Material
Please Select
Broom Type
Please Select
Block Material
Please Select
Block Size
Please Select
Overall Length
Please Select
Select items to compareView Compare
13 Products
Compare /
Item #
Mfr.
Model #
Bristle Material
Broom Type
Block Material
Block Size
Overall Length
Availability
Price
Qty
FG9B1900MARN
Coarse Polypropylene and Polystyrene
Hardwood
36"

$41.55 / each

Push Brm,Coarse PP/Polystyrene,36 In OAL
Catalog Page #  NA

Price: $41.55 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialCoarse Polypropylene and Polystyrene
  • Block MaterialHardwood
  • Overall Length36"
FG9B0400GRAY
Flagged Polypropylene
Floor Sweep
Hardwood
36"

$50.35 / each

Push Brm,Flagged PP,Floor Swp,36 In. OAL
Catalog Page #  NA

Price: $50.35 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialFlagged Polypropylene
  • Broom TypeFloor Sweep
  • Block MaterialHardwood
  • Overall Length36"
FG9B0000GRAY
Flagged Polypropylene
Floor Sweep
Plastic Foam
18"

$27.50 / each

Push Brm,Flagged PP,Floor Swp,18 In. OAL
Catalog Page #  NA

Price: $27.50 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialFlagged Polypropylene
  • Broom TypeFloor Sweep
  • Block MaterialPlastic Foam
  • Overall Length18"
FG9B0200GRAY
Flagged Polypropylene
Floor Sweep
Plastic Foam
24"

$40.50 / each

Push Brm,Flagged PP,Floor Swp,24 In. OAL
Catalog Page #  NA

Price: $40.50 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialFlagged Polypropylene
  • Broom TypeFloor Sweep
  • Block MaterialPlastic Foam
  • Overall Length24"
FG9B2000BRN
Palmyra
Floor Sweep
Hardwood
36"

$36.45 / each

Push Brm,Palmyra,Floor Sweep,36 In. OAL
Catalog Page #  NA

Price: $36.45 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPalmyra
  • Broom TypeFloor Sweep
  • Block MaterialHardwood
  • Overall Length36"
FG9B2200BRN
Palmyra
Street Sweep
Hardwood
16"

$32.80 / each

Push Brm,Palmyra,Street Sweep,16 In. OAL
Catalog Page #  NA

Price: $32.80 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPalmyra
  • Broom TypeStreet Sweep
  • Block MaterialHardwood
  • Overall Length16"
FG9B1400GRAY
Polypropylene
Floor Sweep
Hardwood
36"
36"

$41.30 / each

Push Broom,PP,Floor Sweep,36 In. OAL
Catalog Page #  NA

Price: $41.30 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPolypropylene
  • Broom TypeFloor Sweep
  • Block MaterialHardwood
  • Block Size36"
  • Overall Length36"
FG9B0600BLA
Polypropylene
Floor Sweep
Plastic Foam
18"
18"

$30.45 / each

Push Broom,PP,Floor Sweep,18 In. OAL
Catalog Page #  NA

Price: $30.45 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPolypropylene
  • Broom TypeFloor Sweep
  • Block MaterialPlastic Foam
  • Block Size18"
  • Overall Length18"
FG9B0900BLA
Polypropylene
Floor Sweep
Plastic Foam
24"

$36.65 / each

Push Broom,PP,Floor Sweep,24 In. OAL
Catalog Page #  NA

Price: $36.65 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPolypropylene
  • Broom TypeFloor Sweep
  • Block MaterialPlastic Foam
  • Overall Length24"
FG9B1200BLA
Polypropylene
Medium Floor Sweep
Hardwood
36"
36"

$39.60 / each

Push Broom,Medium,36 In
Catalog Page #  NA

Price: $39.60 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPolypropylene
  • Broom TypeMedium Floor Sweep
  • Block MaterialHardwood
  • Block Size36"
  • Overall Length36"
FG9B2100BRN
Polypropylene
Street Sweep
Hardwood
16"

$36.40 / each

Push Broom,PP,Street Sweep,16 In. OAL
Catalog Page #  NA

Price: $36.40 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPolypropylene
  • Broom TypeStreet Sweep
  • Block MaterialHardwood
  • Overall Length16"
FG9B1300BLA
Tampico
Floor Sweep
Hardwood
36"

$99.50 / each

Push Brm,Tampico,Floor Sweep,36 In. OAL
Catalog Page #  NA

Price: $99.50 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialTampico
  • Broom TypeFloor Sweep
  • Block MaterialHardwood
  • Overall Length36"
FG9B0700BLA
Tampico
Floor Sweep
Plastic Foam
18"

$25.50 / each

Push Brm,Tampico,Floor Sweep,18 In. OAL
Catalog Page #  NA

Price: $25.50 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialTampico
  • Broom TypeFloor Sweep
  • Block MaterialPlastic Foam
  • Overall Length18"