Skip Content

 
Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Platform Truck

RUBBERMAID


Technical Specs

  • ItemPlatform Truck 
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Select items to compareView Compare
17 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Overall Length
Overall Width
Overall Height
Availability
Price
Qty
FG440300BLA
1000 lb.
36"
24"
39-3/4"

$501.00 / each

Standard Platform Truck,1000 lb.,36 In.L
Catalog Page #  1595 

Price: $501.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1000 lb.
  • Overall Length36"
  • Overall Width24"
  • Overall Height39-3/4"
FG440600BLA
1000 lb.
36"
24"
39-3/4"

$598.00 / each

Standard Platform Truck,1000 lb.
Catalog Page #  1595 

Price: $598.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1000 lb.
  • Overall Length36"
  • Overall Width24"
  • Overall Height39-3/4"
FG9T1100BLA
1000 lb.
70"
40"
39-1/8"

$1,132.00 / each

Standard Platform Truck,1000 lb.
Catalog Page #  1595 

Price: $1,132.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1000 lb.
  • Overall Length70"
  • Overall Width40"
  • Overall Height39-1/8"
FG443610BLA
1200 lb.
48"
24"
41-3/4"

$987.00 / each

Standard Platform Truck,1200 lb.
Catalog Page #  1595 

Price: $987.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Overall Length48"
  • Overall Width24"
  • Overall Height41-3/4"
FG446610BLA
1200 lb.
60"
30"
41-5/8"

$1,051.00 / each

Standard Platform Truck,1200 lb.
Catalog Page #  1595 

Price: $1,051.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1200 lb.
  • Overall Length60"
  • Overall Width30"
  • Overall Height41-5/8"
FG9T5600BLA
1500 lb.
63"
19-1/4"
64-1/4"

$556.00 / each

Standard Platform Truck,1500 lb.
Catalog Page #  1596 

Price: $556.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1500 lb.
  • Overall Length63"
  • Overall Width19-1/4"
  • Overall Height64-1/4"
FG9T5200BLA
1800 lb.
63"
18"
64-1/4"

$859.00 / each

Standard Platform Truck,1800 lb.
Catalog Page #  1596 

Price: $859.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1800 lb.
  • Overall Length63"
  • Overall Width18"
  • Overall Height64-1/4"
FG9T4500BLA
1800 lb.
63"
19-1/4"
64-1/4"

$898.00 / each

Standard Platform Truck,1800 lb.
Catalog Page #  1596 

Price: $898.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1800 lb.
  • Overall Length63"
  • Overall Width19-1/4"
  • Overall Height64-1/4"
FG9T5000BLA
1800 lb.
63"
19-1/4"
64-1/4"

$749.50 / each

Standard Platform Truck,1800 lb.
Catalog Page #  1596 

Price: $749.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity1800 lb.
  • Overall Length63"
  • Overall Width19-1/4"
  • Overall Height64-1/4"
FG443600BLA
2000 lb.
48"
24"
41-3/4"

$642.50 / each

Standard Platform Truck,2000 lb.
Catalog Page #  1595 

Price: $642.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity2000 lb.
  • Overall Length48"
  • Overall Width24"
  • Overall Height41-3/4"
FG9T2100BLA
2000 lb.
70"
40"
38-1/8"

$1,487.00 / each

Standard Platform Truck,2000 lb.
Catalog Page #  1595 

Price: $1,487.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity2000 lb.
  • Overall Length70"
  • Overall Width40"
  • Overall Height38-1/8"
FG9T1200BLA
2000 lb.
70"
40"
39-1/8"

$1,522.00 / each

Standard Platform Truck,2000 lb.
Catalog Page #  1595 

Price: $1,522.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity2000 lb.
  • Overall Length70"
  • Overall Width40"
  • Overall Height39-1/8"
FG448100BLA
2500 lb.
35-8/9"
24-1/4"
40-5/8"

$814.50 / each

Standard Platform Truck,2500 lb.
Catalog Page #  1595 

Price: $814.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity2500 lb.
  • Overall Length35-8/9"
  • Overall Width24-1/4"
  • Overall Height40-5/8"
FG448200BLA
2500 lb.
47-7/8"
24-1/4"
42-5/8"

$854.50 / each

Standard Platform Truck,2500 lb.
Catalog Page #  1595 

Price: $854.50 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity2500 lb.
  • Overall Length47-7/8"
  • Overall Width24-1/4"
  • Overall Height42-5/8"
FG444100BLA
2500 lb.
48"
24"
41-3/4"

$733.00 / each

Standard Platform Truck,2500 lb.
Catalog Page #  1595 

Price: $733.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity2500 lb.
  • Overall Length48"
  • Overall Width24"
  • Overall Height41-3/4"
FG448300BLA
2500 lb.
59-8/9"
30-1/4"
42-5/8"

$964.00 / each

Standard Platform Truck,2500 lb.
Catalog Page #  1595 

Price: $964.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity2500 lb.
  • Overall Length59-8/9"
  • Overall Width30-1/4"
  • Overall Height42-5/8"
FG447100BLA
2500 lb.
60"
30"
41-5/8"

$987.00 / each

Standard Platform Truck,2500 lb.
Catalog Page #  1595 

Price: $987.00 / each

Technical Specs

  • ItemPlatform Truck
  • Load Capacity2500 lb.
  • Overall Length60"
  • Overall Width30"
  • Overall Height41-5/8"