Skip Content

Platform Truck Shelf close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Platform Truck Shelf

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 13X553
  • Mfr. Model # FG9T4800BLA
  • UNSPSC # 24101504
  • Catalog Page # N/A
  • Shipping Weight 21.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial StockMate® platform truck shelf is designed to work with StockMate® platform trucks. Wire shelf makes it easy to move product and stock shelves. Use the shelf for additional storage space. Ideal for moving and stocking smaller cartons.

View More

Technical Specs

  • Item Platform Truck Shelf
  • Load Capacity 200 lb.
  • Material Wire
  • Overall Height 3"
  • Overall Length 64"
  • Overall Width 15"
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.