Skip Content

Standard Platform Truck,2000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Standard Platform Truck, 2000 lb.

Price $642.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AAV1
  • Mfr. Model # FG443600BLA
  • UNSPSC # 24101504
  • Catalog Page # 1595
  • Shipping Weight 76.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPlatform Truck
  • Load Capacity2000 lb.
  • Deck MaterialPlastic
  • Deck L x W48" x 24"
  • Overall Length48"
  • Overall Width24"
  • Overall Height41-3/4"
  • Caster Wheel Dia.8"
  • Caster Configuration(2) Rigid, (2) Swivel
  • Caster Wheel Width2"
  • Number of Caster Wheels(2) Fixed, (2) Swivel
  • Deck Length48"
  • Deck Width24"
  • Deck Height11-1/4"
  • FinishPowder Coated
  • Handle TypeRemovable
  • ColorBlack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Rubbermaid Commercial heavy-duty platform truck is ideal for moving large, heavy loads indoors and out. This heavy-duty dolly features Duramold™ precision engineered resin and metal composite structure for durability and strength. Includes molded-in tie-down slots, perimeter deck channel, retainer clips, and a textured deck. 2000-lb. capacity.

Repair Parts

Displaying repair parts for model:
  • FG443600BLA

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.