Skip Content

Standard Platform Truck,2500 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Standard Platform Truck, 2500 lb.

Price $814.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4AAL1
  • Mfr. Model # FG448100BLA
  • UNSPSC # 24101504
  • Catalog Page # 1595
  • Shipping Weight 72.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Plastic
  • Deck L x W 36" x 24"
  • Handle Type Removable
  • Overall Height 40-5/8"
  • Overall Length 35-8/9"
  • Overall Width 24-1/4"
  • Caster Wheel Dia. 6"
  • Caster Wheel Material Polyolefin
  • Caster Configuration (2) Rigid, (2) Swivel
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Length 36"
  • Deck Width 24"
  • Deck Height 10-1/2"
  • Finish Powder Coated
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial stanchion platform truck is a heavy-duty platform cart designed for material handling. Ideal for industrial and commercial industries, this hand cart will not chip, rust, peel, or dent. Duramold™ resin and metal composite construction. A durable crossbar handle and 8" pneumatic wheels improve maneuverability while the textured surface keep things safe. 4 removable corner posts make transporting even large loads simple.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • FG448100BLA

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.