Skip Content

Standard Platform Truck,1800 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Standard Platform Truck, 1800 lb.

Price $923.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13X554
  • Mfr. Model # FG9T5200BLA
  • UNSPSC # 24101504
  • Catalog Page # 1456
  • Shipping Weight 128.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial StockMate® platform truck is ideal for picking inventory and shelf stocking. Constructed from steel-reinforced, molded structural foam, the dolly has an 1,800-lb. capacity. Sturdy polyurethane wheels and casters make U-boat easy to maneuver across most surfaces.

View More

Technical Specs

  • Item Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Foam
  • Deck L x W 63" x 18"
  • Handle Type Push-Pull
  • Overall Height 64-1/4"
  • Overall Length 63"
  • Overall Width 18"
  • Caster Wheel Dia. 5"
  • Caster Wheel Material Nylon
  • Caster Configuration (2) Rigid, (4) Swivel
  • Caster Wheel Width 2"
  • Number of Caster Wheels 6
  • Deck Length 63"
  • Deck Width 18"
  • Deck Height 11"
  • Finish Powder Coated
  • Color Yellow/Black
  • Includes Write-On Placard, Cardboard Management System, Standard Deck
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.