Skip Content

Stack and Nest Container,1.3 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stack and Nest Container, 1.3 cu. ft.

Price $39.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9PP41
  • Mfr. Model # FG172100GRAY
  • UNSPSC # 24112110
  • Catalog Page # 2034
  • Shipping Weight 3.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStack and Nest Container
  • Outside Length19-1/2"
  • Outside Width15-1/2"
  • Outside Height10"
  • Inside Length15-5/8"
  • Inside Width12"
  • Inside Height9-1/4"
  • Volume Capacity1.3 cu. ft.
  • Load Capacity100 lb.
  • ColorGray
  • MaterialHigh Density Polyethylene
  • FinishSmooth
  • No. of Divider Slots Long0
  • No. of Divider Slots Short0
  • Use Lid NumberMfr. No. FG172000GRAY
  • StandardsFDA, USDA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Rubbermaid Commercial Stack and Nest Palletote® storage container provides cost-effective storage and transport. Each storage box is made of high-density polyethylene with high stress crack resistance. Nestable and stackable. Slip-textured bottoms. Recommended operating temperature: -10°F to 130°F. Fits 48" x 40" pallets. USDA tested.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.