Skip Content

 
Pad Dust Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pad Dust Mop

RUBBERMAID


Technical Specs

  • ItemDust Mop 
  • LaunderableYes 
Material
Please Select
Color
Please Select
Length
Please Select
Opening Type
Please Select
Width
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Length
Opening Type
Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1791793
Microfiber
Green
17-1/2"
Folding
12"

$29.05 / each

Dust Mop,Green,17-1/2 In. L,12 In. W
Catalog Page #  1844 

$29.05 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length17-1/2"
  • Opening TypeFolding
  • Width12"
  • LaunderableYes
FGQ41200GR00
Microfiber
Green
18"
Hook and Loop
5"

$20.86 / each

Dry Pad,Green,5 In. W,18 In. L
Catalog Page #  1845 

$20.86 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length18"
  • Opening TypeHook and Loop
  • Width5"
  • LaunderableYes
FGQ42400GR00
Microfiber
Green
24"
Hook and Loop
5"

$30.30 / each

Dry Pad,Green,5 In. W,24 In. L
Catalog Page #  1845 

$30.30 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length24"
  • Opening TypeHook and Loop
  • Width5"
  • LaunderableYes
FGQ43600GR00
Microfiber
Green
36"
Hook and Loop
5"

$37.20 / each

Dry Pad,Green,5 In. W,36 In. L
Catalog Page #  1845 

$37.20 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length36"
  • Opening TypeHook and Loop
  • Width5"
  • LaunderableYes
FGQ44800GR00
Microfiber
Green
48"
Hook and Loop
5"

$48.20 / each

Dry Pad,Green,5 In. W,48 In. L
Catalog Page #  1845 

$48.20 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length48"
  • Opening TypeHook and Loop
  • Width5"
  • LaunderableYes
FGQ41200WH00
Microfiber
White
18"
Hook and Loop
5"

$20.86 / each

Dry Pad,White,18 In. L,5 In. W
Catalog Page #  1845 

$20.86 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorWhite
  • Length18"
  • Opening TypeHook and Loop
  • Width5"
  • LaunderableYes
FGQ80500WH00
Nylon
White
18"
Hook and Loop
5"

$31.25 / each

Flow Flat Mop,White,18 In. L,5 In. W
Catalog Page #  1841 

$31.25 / each

Technical Specs

  • ItemDust Mop
  • MaterialNylon
  • ColorWhite
  • Length18"
  • Opening TypeHook and Loop
  • Width5"
  • LaunderableYes

Alternate Search Terms