Skip Content

Pad,Absorbent,Med,16-1/2 X 14In,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pad, Absorbent, Med, 16-1/2 X 14In, PK25

Price $31.75 / pkg. of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3NB39
  • Mfr. Model # FG425300YEL
  • UNSPSC # 47131909
  • Catalog Page # 1840
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Absorbent Pad Refill
  • Absorbency Weight Medium
  • Fluids Absorbed Universal/Maintenance
  • Color Yellow
  • Volume Absorbed Per Pkg. 300 oz.
  • Width 16-1/2"
  • Length 14"
  • Includes 25 Pads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial Over-the-Spill® "Caution" absorbent pad refill easily covers spills while alerting pedestrians to potentially dangerous conditions. Constructed from melt-blown polypropylene, this warning mat is durable and absorbent. Each yellow safety pad features the universal safety sign and warnings in Spanish and English. Each warning sign mat absorbs 12-oz. of fluid. 25 medium pads per pack.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.