Skip Content

Trash Can,29 gal.,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Trash Can, 29 gal., Green

Price $1,008.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9KYX5
  • Mfr. Model # FGR36HT202PL
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Catalog Group # E8479
  • Shipping Weight 102.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTrash Can
  • Capacity29 gal.
  • ColorGreen
  • MaterialSteel/Stone
  • FinishUV Protectant, Powder Coated
  • Length21"
  • Width21"
  • Height40"
  • ShapeSquare
  • TopHinged
  • StandardsClass A Fire Rating, ADA Compliant
  • IncludesPlastic Liner, Leg Levelers, Stone Panels, (4) 5" H x 17" Dia. Openings With 3" Chutes, (2) 12 Guage Steel Hinges Attach Top Opens Approx. 90 degrees For Easy Removal Of Liner
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Rubbermaid Commercial steel hinged top trash can is designed to withstand heavy, constant use and endure severe weather conditions. The garbage can is made from 30% recycled steel and is 100% recyclable. Vandal resistant and fire safe. Heavy-gauge galvanized steel with decorative stone panels. Powder-coated finish. Removable rigid plastic liner is leakproof. The adjustable leg leveler provides stability on uneven surfaces. Ships fully assembled.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.