Skip Content

29 gal. Dimension 500 Series, Gray, Steel/Stone, Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

29 gal. Dimension 500 Series, Gray, Steel/Stone, Trash Can

Price $1,008.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8RFN6
  • Mfr. Model # FGR36HT2000PL
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Catalog Group # E8479
  • Shipping Weight 93.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rubbermaid Commercial steel hinged top trash can is designed to withstand heavy, constant use and endure severe weather conditions. The garbage can is made from 30% recycled steel and is 100% recyclable. Vandal resistant and fire safe. Heavy-gauge galvanized steel with decorative stone panels. Powder-coated finish. Removable rigid plastic liner is leakproof. The adjustable leg leveler provides stability on uneven surfaces. Ships fully assembled.

View More

Technical Specs

  • Item Trash Can
  • Capacity 29 gal.
  • Color Gray
  • Material Steel/Stone
  • Finish UV Protectant, Powder Coated
  • Length 21"
  • Width 21"
  • Height 40"
  • Shape Square
  • Top Hinged
  • Standards Class A Fire Rating, ADA Compliant
  • Includes Plastic Liner, Leg Levelers, Stone Panels, (4) 5"H x 17"Dia. Openings With 3" Chutes, (2) 12 Guage Steel Hinges Attach Top Opens Approx. 90 degrees For Easy Removal Of Liner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.