Skip Content

Trash Can,50 gal.,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Trash Can, 50 gal., Green

RUBBERMAID

Price: $618.50 / each

Please sign in or register to access lists

  • Item # 4TJ49
  • Mfr. Model # FG396400DGRN
  • UNSPSC # 47121702
  • Catalog Page # 1866
  • Catalog Group # D0245
  • Shipping Weight 78.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemTrash Can
  • Capacity50 gal.
  • ColorGreen
  • MaterialHDPE
  • FinishUV Protectant, Textured
  • Length24-3/4"
  • Width25-1/4"
  • Height42-1/8"
  • ShapeSquare
  • TopDome
  • StandardsFM Approved, ADA Compliant
  • Includes2 Spring Loaded Doors, Side Opening Door, Slide Out Bag Holder, Side-Mounted Hinged Door Offers Full Interior Access For Easy Refuse Removal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Plaza™ plastic waste container features self-closing doors, a side-opening locking door, and a slide-out bag holder.

Product content provided by supplier

Repair Parts

Displaying repair parts for model:
  • FG396400DGRN

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.