Skip Content

22 gal. Regent 50 Series, Green, Plastic/Steel, Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

22 gal. Regent 50 Series, Green, Plastic/Steel, Trash Can

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3VPR7
  • Mfr. Model # FGR25T50RBEGN
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Regent 50 Series ash/trash can combines appearance, functionality, and eco-friendliness into one product. This garbage can features a unique combination of lumber slat panels and empire green steel trim to enhance its naturalistic appeal. Plastic lumber slats are constructed of 100% post-consumer recycled polyethylene. Sand pan removes easily for cleaning and waste disposal. Hands-free disposal. Includes a leakproof rigid plastic liner for easy emptying and servicing. Lift-off top allows easy access to the liner. Fully assembled.

View More

Technical Specs

  • Item Trash Can
  • Capacity 22 gal.
  • Color Green
  • Material Plastic/Steel
  • Finish UV Protectant, Powder Coated, Galvanized
  • Top Dia. 15-3/4"
  • Height 35-1/2"
  • Bottom Dia. 16"
  • Shape Round
  • Top Round
  • Standards ADA Compliant
  • Includes Retainer Band To Hold Bag In Place, 5.5" Dia. Disposal Opening, Plastic Lumber Slats Are Made From 100% Post-Consumer Recycled Polyethylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.