Skip Content

48 gal. Square, Brown/Beige, Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

48 gal. Square, Brown/Beige, Trash Can

Price $1,228.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3NWZ8
  • Mfr. Model # FGR48HTSTDPLBR
  • UNSPSC # 47121702
  • Catalog Page # 1865
  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trash Can
  • Capacity 48 gal.
  • Color Brown/Beige
  • Material Steel
  • Finish UV Protectant, Powder Coated
  • Length 26"
  • Width 26"
  • Height 40"
  • Shape Square
  • Top Hinged
  • Standards Class A Fire Rating, ADA Compliant
  • Includes Plastic Liner, Steel Panels, (4) 5" H x 22" Dia. Openings With 3" Chutes, (2) 12 Guage Steel Hinges Attach Top Opens Approx. 90 degrees For Easy Removal Of Liner, Steel Legs Hold Receptacle 4" Off Ground
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial Aspen Series® trash can with hinged top is designed to withstand heavy, constant use and severe weather conditions. 12-ga. steel hinges attach top to the body and allow top to open approx. 90° for easy removal of liner. The rigid plastic liner (included) helps prevent unwanted leaks. Hands-free disposal with 4 convenient openings. Galvanized steel legs hold the receptacle 4" off the ground and include screw-in leg levelers.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.