Skip Content

65 gal. BRUTE, Gray, MDPE, Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

65 gal. BRUTE, Gray, MDPE, Trash Can

Price $336.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EC45
  • Mfr. Model # FG9W2100GRAY
  • UNSPSC # 47121702
  • Catalog Page # 1680
  • Catalog Group # D1946
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial BRUTE® roll-out container is ideal for bulk waste collection and transportation. Garbage can meets ANSI Standards for use with automated lifting equipment. A keyed lock keeps contents secure. The user-friendly design provides a slip resistant handle, foot-tilting detail, and balanced lifting points to improve safety. The hinged lid remains attached and locks back for efficient handling. 10” recessed treaded wheels.

View More

Technical Specs

  • Item Trash Can
  • Capacity 65 gal.
  • Color Gray
  • Material MDPE
  • Finish UV Protectant
  • Length 32-1/3"
  • Width 25-1/3"
  • Height 41-3/4"
  • Shape Rectangular
  • Top Hinged
  • Standards Meets ANSI Z245.60-1999 for Types B and G
  • Includes 10" Treaded Wheels, Axle Caps, Lifter Bar
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.