Skip Content

Outdoor Storage Shed,XL Horizontal,H 47 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Outdoor Storage Shed, XL Horizontal, H 47

Price $641.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2ERW7
  • Mfr. Model # FG374701OLVSS
  • UNSPSC # 30201703
  • Catalog Page # 1989
  • Shipping Weight 93.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Outdoor Storage Shed
  • Type Extra Large Horizontal
  • Overall Height 3 ft. 11"
  • Overall Width 5 ft.
  • Overall Depth 2 ft. 8"
  • Inside Height 42"
  • Inside Width 47"
  • Inside Depth 21"
  • Capacity 32 cu. ft.
  • Door Opening Height 45"
  • Door Opening Width 56"
  • Bottom Panel Structural Foam
  • Doors Wide Double
  • Construction Impact Resistant Polypropylene Durable Resin
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial horizontal storage shed provides maintenance-free protection for lawn and garden equipment, grill supplies, and more. Durable resin construction will not rust, rot, fade, split, or peel. This double-walled outdoor shed resists leaks, dents, and the weather. Interlocking shed includes durable floor and shelf to help organize interior. Lockable (lock sold separately).

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.