Skip Content

Outdoor Storage Shed,Vertical,H 72 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Outdoor Storage Shed, Vertical, H 72 In

Price $448.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ERW6
  • Mfr. Model # FG374901OLVSS
  • UNSPSC # 30201703
  • Catalog Page # 1799
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial vertical storage shed provides maintenance-free protection for outdoor supplies. Durable resin construction will not rust, rot, fade, split, or peel. This double-walled outdoor shed resists leaks, dents, and the weather. Interlocking shed includes durable floor and shelf to help organize interior. Lockable (lock sold separately).

View More

Technical Specs

  • Item Outdoor Storage Shed
  • Type Vertical
  • Overall Height 6 ft.
  • Overall Width 2 ft. 6"
  • Overall Depth 2 ft. 1"
  • Inside Height 67"
  • Inside Width 26"
  • Inside Depth 19"
  • Capacity 17 cu. ft.
  • Door Opening Height 68"
  • Door Opening Width 26"
  • Bottom Panel Structural Foam
  • Doors Wide Double
  • Construction Impact Resistant Polypropylene Durable Resin
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 3reviewers.
Rated 5 out of 5 by I love this shed I found 2 sheds like this for exactly the same price, but chose Rubbermaid because I've never had a Rubbermaid product I didn't like. I wasn't disappointed this time either. The box clearly states that there are no shelves. I wondered about making one (because that all I need), but I think I'll just order the one they've suggested - much easier. This shed is attractive, sturdy, and easy to clean. It only took about 15 minutes to assemble. I'm very happy with it! October 27, 2013
Rated 1 out of 5 by flimsy shed Everytime I get this shed put together the wind comes up and knocks it down. Needs to be secured some how. I am considering glueing it together with monster glue hopefully it won't look messy May 16, 2013
Rated 5 out of 5 by Roughneck® X-Small Vertical Storage Shed It's very Practical. Easy to Clean & also easy to move. ( in case when to put in an other corner or to water under.)I used three of them. they look very neat in the Patio.i definitely, will purchase more if neededBelts for Beauty February 5, 2013
  • 2016-04-27 T23:27:55.629-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2ERW6, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.