Skip Content

15 gal. Round Black Open-Top Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

15 gal. Round Black Open-Top Trash Can

Price $216.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8ZAE8
  • Mfr. Model # FGR32EGLBK
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Catalog Group # E2139
  • Shipping Weight 29.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial open-top trash can offers a fresh, functional design, perfect for hotel lobby or banquet hall. The garbage can's hands-free, open top provides a more sanitary alternative to push door receptacles. Round top easily lifts off with help from recessed side handles for easy emptying and cleaning. Made of fire-safe stainless steel with a galvanized steel liner. Noncorrosive base ring protects floors.
UL Listed, FM Approved.

View More

Technical Specs

  • Item Open-Top Trash Can
  • Shape Round
  • Capacity 15 gal.
  • Color Black
  • Height 32"
  • Diameter 15"
  • Width 15"
  • Top Type Open Round
  • Material Steel
  • Finish Powder Coated
  • Includes Galvanized Steel Liner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.