Skip Content

21 gal. Round Terra Cotta Open-Top Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

21 gal. Round Terra Cotta Open-Top Trash Can

Price $2,063.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RUR9
  • Mfr. Model # FGFGK2433PLWTRC
  • UNSPSC # 47121702
  • Catalog Page # 1677
  • Catalog Group # D8064
  • Shipping Weight 56.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Classical design with leakproof liner that easily lifts out for emptying. Seamless construction with resistance to stains and scratches. Antique mottled look complements most decors. UV stabilized. No assembly required.

View More

Technical Specs

  • Item Open-Top Trash Can
  • Shape Round
  • Capacity 21 gal.
  • Color Terra Cotta
  • Height 33"
  • Top Type Open
  • Material Fiberglass
  • Finish Textured
  • Standards ADA Compliant
  • Includes (1) Plastic Liner, Top Insert Lifts Off
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.