Skip Content

37 gal. Round Sahara Open-Top Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

37 gal. Round Sahara Open-Top Trash Can

Price $2,393.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RUP1
  • Mfr. Model # FGFGK2936PLSAH
  • UNSPSC # 47121702
  • Catalog Page # 1867
  • Catalog Group # D8052
  • Shipping Weight 94.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOpen-Top Trash Can
  • ShapeRound
  • Capacity37 gal.
  • ColorSahara
  • Height36-1/4"
  • Diameter28-1/2"
  • Top TypeOpen
  • MaterialFiberglass
  • FinishTextured
  • StandardsADA Compliant
  • Includes(1) Plastic Liner, Top Insert Lifts Off
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Rubbermaid Commercial Milan Collection open-top trash can combines a classical look with convenience. Durable fiberglass construction withstands hard and constant use with superior resistance to scratches and stains. Includes a leakproof polybag liner that fits neatly inside the trash bin. Convenient lift-off lid makes maintenance quick and easy. Antique mottled look gives a decorative touch to any banquet hall, hotel lobby, or dining room.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.