Skip Content

50 gal. Square Gray Open-Top Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

50 gal. Square Gray Open-Top Trash Can

Price $233.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5M827
  • Mfr. Model # FG395900GRAY
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Catalog Group # F8890
  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Open-Top Trash Can
  • Shape Square
  • Capacity 50 gal.
  • Color Gray
  • Height 34-1/4"
  • Length 19-1/2"
  • Width 19-1/2"
  • Top Type Open
  • Material LLDPE
  • Finish UV Stabilized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial Untouchable® open-top trash can is space-efficient and economical. Ideal for hotel lobbies, offices, restrooms, shopping malls, and restaurants. The trash can is a square, injection-molded, LLDPE garbage can that has a 50-gal. capacity and is suitable for use with various accessories, including a swing top, a funnel top, and disposable trash can liners (each sold separately). LLDPE (linear low-density polyethylene) has greater resistance to dents, cracks, punctures, and ultraviolet (UV) rays than LDPE (low-density polyethylene). Cinch allows for bag retention and eliminates knot tying.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.