Skip Content

Fresh Wintermint Canister,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fresh Wintermint Canister, PK6

Price $56.00 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4EU54
  • Mfr. Model # FG9C95010000
  • UNSPSC # 47131812
  • Catalog Page # 1815
  • Catalog Group # F8837
  • Shipping Weight 0.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFan Air Freshener Refill
  • FragranceFresh Wintermint
  • IncludesBattery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


The Rubbermaid Commercial SeBreeze® odor-absorbing gel fragrance cassettes efficiently absorb odors in the air. This air freshener then converts them to odorless, nontoxic compounds. The light neutral scent is nonobtrusive. Designed for 24-hr. odor control in high-traffic or commercial restrooms for a full 30 days. Each cassette canister includes a battery for easy, 1-step replacement. Cassettes fit the No. 4EU59 portable fan system, sold separately.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.