Skip Content

Fragrance Canister,Lavender,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fragrance Canister, Lavender, PK6

Price $86.10 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EU50
  • Mfr. Model # FG9C87010000
  • UNSPSC # 47131812
  • Catalog Page # N/A
  • Catalog Group # E8456
  • Shipping Weight 2.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial fragrance canister is an odor-absorbing gel that efficiently absorbs odors in the air. This fragrance refill then converts smells to odorless, nontoxic compounds. Designed for air care in high-traffic or commercial restrooms. The automatic air freshener provides odor control 24-hours a day for 30 days. Scent is nonobtrusive. Use canister with No. 6A957 SeBreeze® adjustable gel air freshener (sold separately).

View More

Technical Specs

  • Item Fan Air Freshener Refill
  • Fragrance Lavender Bouquet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.