Skip Content

16-1/4" Stainless steel, Slide On Mop Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

16-1/4" Stainless steel, Slide On Mop Frame

Clearance Price $64.22 / each

Price $67.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6TUL2
  • Mfr. Model # 1855312
  • UNSPSC # 47131609
  • Catalog Page # 1653
  • Shipping Weight 1.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial double-sided folding mop frame is designed especially for HYGEN™ Clean Water System mops. Provides an easy way to attach and detach mop. Stainless steel construction for enhanced durability.

View More

Technical Specs

  • Item Mop Frame
  • Connection Type Slide On
  • Handle Length 16-1/4"
  • Frame Length 16-1/4"
  • Frame Width 8-1/2"
  • For Use With Mfr. No. 1791677
  • Handle Material Stainless steel
  • Handle Color Black
  • Includes (2) Sided Folding Frame
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.