Skip Content

 
Mop Bucket and Wringer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mop Bucket and Wringer


Item
Please Select
Capacity
Please Select
Color
Please Select
Wringer Type
Please Select
Material
Please Select
Overall Height
Please Select
Overall Length
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
21 Products
Compare /
Product #
Mfr.
Model #
Item
Capacity
Color
Wringer Type
Material
Overall Height
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
FG757688YEL
Mop Bucket and Wringer
11 gal.
Yellow
Down Press
Polypropylene
38"
24"
17"

$330.00 / each

Enter location to check availability
Catalog Page #  1648 

Price $330.00 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 11 gal.
  • Color Yellow
  • Wringer Type Down Press
  • Material Polypropylene
  • Overall Height 38"
  • Overall Length 24"
  • Overall Width 17"
FG618688YEL
Mop Bucket and Wringer
11 gal.
Yellow
Side Press
Polypropylene
38"
24"
17"

$274.00 / each

Enter location to check availability
Catalog Page #  1648 

Price $274.00 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 11 gal.
  • Color Yellow
  • Wringer Type Side Press
  • Material Polypropylene
  • Overall Height 38"
  • Overall Length 24"
  • Overall Width 17"
1791797
Mop Bucket and Wringer
16 qt.
Yellow
Side Press
Plastic
21"
36"
24"

$372.40 / each

Enter location to check availability
Catalog Page #  1653 

Clearance Price $372.40 / each

Price $392.00 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 16 qt.
  • Color Yellow
  • Wringer Type Side Press
  • Material Plastic
  • Overall Height 21"
  • Overall Length 36"
  • Overall Width 24"
FGQ93000BLUE
Mop Bucket and Wringer
28 qt.
Blue
Down Press
Polypropylene
16-1/5"
14-7/10"
26-1/5"

$163.00 / each

Enter location to check availability
Catalog Page #  1653 

Price $163.00 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 28 qt.
  • Color Blue
  • Wringer Type Down Press
  • Material Polypropylene
  • Overall Height 16-1/5"
  • Overall Length 14-7/10"
  • Overall Width 26-1/5"
FGQ90088YEL
Mop Bucket and Wringer
28 qt.
Yellow and Black
Down Press
Polypropylene
16-1/9"
14-1/2"
26-1/5"

$157.25 / each

Enter location to check availability
Catalog Page #  NA

Price $157.25 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 28 qt.
  • Color Yellow and Black
  • Wringer Type Down Press
  • Material Polypropylene
  • Overall Height 16-1/9"
  • Overall Length 14-1/2"
  • Overall Width 26-1/5"
FG757900YEL
Mop Bucket and Wringer
35 qt.
Yellow
Down Press
Polypropylene
36-1/2"
20-1/8"
15-3/4"

$250.00 / each

Enter location to check availability
Catalog Page #  1648 

Price $250.00 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 35 qt.
  • Color Yellow
  • Wringer Type Down Press
  • Material Polypropylene
  • Overall Height 36-1/2"
  • Overall Length 20-1/8"
  • Overall Width 15-3/4"
FG759088YEL
Mop Bucket and Wringer
35 qt.
Yellow
Funnel
Polypropylene
24-3/4"
18-5/8"
15-7/8"

$162.25 / each

Enter location to check availability
Catalog Page #  1648 

Price $162.25 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 35 qt.
  • Color Yellow
  • Wringer Type Funnel
  • Material Polypropylene
  • Overall Height 24-3/4"
  • Overall Length 18-5/8"
  • Overall Width 15-7/8"
FG758088YEL
Mop Bucket and Wringer
35 qt.
Yellow
Side Press
Polypropylene
36-1/2"
20-1/9"
15-7/10"

$158.00 / each

Enter location to check availability
Catalog Page #  1648 

Price $158.00 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 35 qt.
  • Color Yellow
  • Wringer Type Side Press
  • Material Polypropylene
  • Overall Height 36-1/2"
  • Overall Length 20-1/9"
  • Overall Width 15-7/10"
FG738000YEL
Mop Bucket and Wringer
7.75 gal.
Yellow
Down Press
Polypropylene
32-1/4"
13-1/4"
22-5/8"

$129.40 / each

Enter location to check availability
Catalog Page #  1648 

Price $129.40 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 7.75 gal.
  • Color Yellow
  • Wringer Type Down Press
  • Material Polypropylene
  • Overall Height 32-1/4"
  • Overall Length 13-1/4"
  • Overall Width 22-5/8"
FG757888BLUE
Mop Bucket and Wringer
8.75 gal.
Blue
Down Press
Polypropylene
36-1/2"
20-1/9"
15-7/10"

$214.75 / each

Enter location to check availability
Catalog Page #  1648 

Price $214.75 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Blue
  • Wringer Type Down Press
  • Material Polypropylene
  • Overall Height 36-1/2"
  • Overall Length 20-1/9"
  • Overall Width 15-7/10"
FG758888BLUE
Mop Bucket and Wringer
8.75 gal.
Blue
Side Press
Polypropylene
36-1/2"
20-1/10"
15-7/10"

$190.25 / each

Enter location to check availability
Catalog Page #  1648 

Price $190.25 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Blue
  • Wringer Type Side Press
  • Material Polypropylene
  • Overall Height 36-1/2"
  • Overall Length 20-1/10"
  • Overall Width 15-7/10"
FG757788BRN
Mop Bucket and Wringer
8.75 gal.
Brown
Down Press
Polypropylene
36-1/2"
20-1/9"
15-7/10"

$214.75 / each

Enter location to check availability
Catalog Page #  1648 

Price $214.75 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Brown
  • Wringer Type Down Press
  • Material Polypropylene
  • Overall Height 36-1/2"
  • Overall Length 20-1/9"
  • Overall Width 15-7/10"
FG757888GRN
Mop Bucket and Wringer
8.75 gal.
Green
Down Press
Polypropylene
36-1/2"
20-1/10"
15-7/10"

$214.75 / each

Enter location to check availability
Catalog Page #  1648 

Price $214.75 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Green
  • Wringer Type Down Press
  • Material Polypropylene
  • Overall Height 36-1/2"
  • Overall Length 20-1/10"
  • Overall Width 15-7/10"
FG758888GRN
Mop Bucket and Wringer
8.75 gal.
Green
Side Press
Polypropylene
36-1/2"
20-1/10"
15-7/10"

$190.25 / each

Enter location to check availability
Catalog Page #  1648 

Price $190.25 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Green
  • Wringer Type Side Press
  • Material Polypropylene
  • Overall Height 36-1/2"
  • Overall Length 20-1/10"
  • Overall Width 15-7/10"
FG757888RED
Mop Bucket and Wringer
8.75 gal.
Red
Down Press
Polypropylene
36-1/2"
20-1/9"
15-7/10"

$214.75 / each

Enter location to check availability
Catalog Page #  1648 

Price $214.75 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Red
  • Wringer Type Down Press
  • Material Polypropylene
  • Overall Height 36-1/2"
  • Overall Length 20-1/9"
  • Overall Width 15-7/10"
FG758888RED
Mop Bucket and Wringer
8.75 gal.
Red
Side Press
Polypropylene
36-1/2"
20-1/10"
15-7/10"

$190.25 / each

Enter location to check availability
Catalog Page #  1648 

Price $190.25 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Red
  • Wringer Type Side Press
  • Material Polypropylene
  • Overall Height 36-1/2"
  • Overall Length 20-1/10"
  • Overall Width 15-7/10"
FG757788YEL
Mop Bucket and Wringer
8.75 gal.
Yellow
Down Press
Polypropylene
36-1/2"
20-1/9"
15-7/10"

$214.75 / each

Enter location to check availability
Catalog Page #  1648 

Price $214.75 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Yellow
  • Wringer Type Down Press
  • Material Polypropylene
  • Overall Height 36-1/2"
  • Overall Length 20-1/9"
  • Overall Width 15-7/10"
FG767700YEL
Mop Bucket and Wringer
8.75 gal.
Yellow
Down Press
Polypropylene
38-5/8"
22-3/8"
16-1/2"

$288.25 / each

Enter location to check availability
Catalog Page #  1648 

Price $288.25 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Yellow
  • Wringer Type Down Press
  • Material Polypropylene
  • Overall Height 38-5/8"
  • Overall Length 22-3/8"
  • Overall Width 16-1/2"
FG777700YEL
Mop Bucket and Wringer
8.75 gal.
Yellow
Down Press
Polypropylene
38-5/8"
28-7/8"
18-1/4"

$392.25 / each

Enter location to check availability
Catalog Page #  1648 

Price $392.25 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Yellow
  • Wringer Type Down Press
  • Material Polypropylene
  • Overall Height 38-5/8"
  • Overall Length 28-7/8"
  • Overall Width 18-1/4"
FG778000YEL
Mop Bucket and Wringer
8.75 gal.
Yellow
Side Press
Polypropylene
24"
30"
18-1/2"

$322.75 / each

Enter location to check availability
Catalog Page #  1648 

Price $322.75 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Yellow
  • Wringer Type Side Press
  • Material Polypropylene
  • Overall Height 24"
  • Overall Length 30"
  • Overall Width 18-1/2"
FG768000YEL
Mop Dual Bucket with Side Press Wringer
8.75 gal.
Yellow
Side Press
Polypropylene
38-5/8"
22-3/8"
16-1/2"

$211.25 / each

Enter location to check availability
Catalog Page #  1648 

Price $211.25 / each

Technical Specs

  • Item Mop Dual Bucket with Side Press Wringer
  • Capacity 8.75 gal.
  • Color Yellow
  • Wringer Type Side Press
  • Material Polypropylene
  • Overall Height 38-5/8"
  • Overall Length 22-3/8"
  • Overall Width 16-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms