Skip Content

Red, Polypropylene Mop Bucket and Wringer, 8.75 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Red, Polypropylene Mop Bucket and Wringer, 8.75 gal.

Price $188.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5NY81
  • Mfr. Model # FG758888RED
  • NSN # 7920-99-000-0005
  • UNSPSC # 47121804
  • Catalog Page # 1839
  • Catalog Group # E4108
  • Shipping Weight 19.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMop Bucket and Wringer
  • Capacity8.75 gal.
  • ColorRed
  • Wringer TypeSide Press
  • MechanismHand Operated
  • ShapeRectangular
  • MaterialPolypropylene
  • Handle MaterialMetal
  • Caster Type3" Nonmarking
  • Overall Height36-1/2"
  • Overall Length20-1/10"
  • Overall Width15-7/10"
  • For Use WithMfr. No. 9C74
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial WaveBrake® side press mop bucket and wringer is a mopping system that helps prevent workplace hazards associated with spills and splashes. The combo includes a 35-qt. mop bucket with molded-in wave baffles, graduated measuring marks, and a down press wringer with a tubular steel arm and contoured handle. Tested to exceed 50,000 wringing cycles. Made from structural web-molded plastic for better strength-to-weight ratio than standard injection-molded plastic. Bucket rolls on 4 nonmarking casters and has a convenient foot pedal release for no-lift emptying. Suitable for commercial and industrial applications.

Repair Parts

Displaying repair parts for model:
  • FG758888RED

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.