Skip Content

Mop Bucket and Wringer,28 qt.,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mop Bucket and Wringer, 28 qt., Blue

Price $161.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NY74
  • Mfr. Model # FGQ93000BLUE
  • UNSPSC # 47121804
  • Catalog Page # 1844
  • Shipping Weight 12.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMop Bucket and Wringer
  • Capacity28 qt.
  • ColorBlue
  • Wringer TypeDown Press
  • MechanismHand Operated
  • ShapeRectangular
  • MaterialPolypropylene
  • Handle MaterialPlastic
  • Caster Type3" Nonmarking
  • Overall Height16-1/5"
  • Overall Length14-7/10"
  • Overall Width26-1/5"
  • For Use With18" Microfiber Mops
  • IncludesSnap on Air Tight Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Rubbermaid Commercial finish mop bucket is a blue, rectangular, rolling mop bucket with a press wringer. Use this WaveBrake® bucket with flat microfiber finish mops up to 18" wide (sold separately). It has a washboard-style sieve strainer that helps remove debris from the mop before press wringing. Snap-on plastic lid helps reduce splashing while rolling.

Repair Parts

Displaying repair parts for model:
  • FGQ93000BLUE

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.