Skip Content

Yellow, Polypropylene Mop Bucket and Wringer, 35 qt. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Yellow, Polypropylene Mop Bucket and Wringer, 35 qt.

Price $245.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1EJZ1
  • Mfr. Model # FG757900YEL
  • UNSPSC # 47131618
  • Catalog Page # 1839
  • Shipping Weight 22.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 35 qt.
  • Color Yellow
  • Wringer Type Down Press
  • Mechanism Hand Operated
  • Shape Rectangular
  • Material Polypropylene
  • Handle Material Metal
  • Caster Type 3" Nonmarking
  • Overall Height 36-1/2"
  • Overall Length 20-1/8"
  • Overall Width 15-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial WaveBrake® side press mop bucket with wringer reduces splashing for cleaner floors and improved productivity. Mop bucket has a 16% larger opening for easier mop insertion. The high-efficiency wringer has a 30° handle bend that's easier on user's wrists and shoulders. This mop wringer and bucket combo includes a dirty water bucket, graduated marks for measuring fluid, molded-in wave brake, and quiet-rolling 3" nonmarking casters.
Note: If used in a metal-sensitive environment, removal of metal bail handle from Rubbermaid buckets is recommended prior to usage.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • FG757900YEL

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.