Skip Content

4.5 gal. Yellow Polypropylene Mop Bucket Accessory, 1  EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

4.5 gal. Yellow Polypropylene Mop Bucket Accessory, 1 EA

Price $49.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NY90
  • Mfr. Model # FG9C7400YEL
  • UNSPSC # 47121804
  • Catalog Page # 1648
  • Catalog Group # D8087
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial mop bucket is part of the WaveBrake® mop bucket and wringer system. The WaveBrake system reduces splashing for a safer environment, cleaner floors, and improved productivity. This 4.5-gal. bucket reduces risk of cross-contamination by keeping dirty and clean water separate.

View More

Technical Specs

  • Item Mop Bucket Accessory
  • Capacity 4.5 gal.
  • Color Yellow
  • Material Polypropylene
  • Shape Square
  • Height 14"
  • Length 14"
  • Width 10"
  • For Use With Mfr. No. 7480-18,7580-88, 7588-88, 7577-88, 7680-00, 7677-00, 7780-00, 7777-00, 7570-88 GRN, 7570-88, 7570-88 RED, 5PU86
  • Includes Metal Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.